Induction cooking plate
KOEH2-3874
- Heating area:Ø 80 - 200 mm
- Heating capacity:2000 W
- Temp.:Max. 240 °C
- Description:Induction cook plate
- W×D×H:330×380×60 mm
- Environmentally Preferable:
- Pk:1
- Plate size:Ø 100 - 200 mm
- Type:2-3874 with touch control sensors
This induction cooking plate allows heating and cooking in a fast and effective way.
- No heating time
- Immediate power transmission
- Easy to clean
- Automatic shutdown
- Control through touch control sensors
The plate has a Schott Ceran® cooking surface with a cooking zone of 100 – 200 nm and a heating zone of 80 to 200 mm diameter.