Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Multi-purpose camera, Optikam®

Supplier: VWR Collection
C-mount HDMI eyepieces camera for digital microscopy

  • Two high-speed FPGA chipsets for image acquisition

USB capture features include: Resolution, brightness, contrast, tonality, saturation, gamma, white balance.

HDMI features are cross, black/white, contrast, sharpness, saturation, brightness, gamma, image mirror, image browse, zoom, image compare, image flip, image mask.

Ordering information: Includes a 8 GB SD-card, mouse, HDMI cable, USB cable and CD-Rom.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Model Pk VWR Catalog Number Quantity
PC-TV digital camera with software Optikam® 1 630-2679
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Sensor CMOS
Resolution 5,0 MP (PC) ; 2,0 MP (TV)
Optical calculation 1/2,5”
Output HDMI, USB, SD-card
Electrical 12 V - 2000 mA
Frame Rate 15 frames per second
Supported OS Windows XP, Vista, Win7, Win8, Win10, 32 / 64 bit
Software Optika Vision Lite and Optika IsView
W×D×H 70×70×90 mm
Weight 300 g

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty