Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Upright microscope, Panthera HD

Supplier: Motic
Panthera HD is a High Definition model meant to be used exclusively through digital means (no eyepiece tube).

  • Plan achromatic UC objectives for ultra-high contrast
  • Integrated USB for camera power
  • Sleep mode for lab safety and saving energy
  • Motic LightTracer includes coded nosepiece and digital light intensity knob
  • Contrasting techniques including brightfield, polarisation and EpiLED fluorescence

Panthera HD stands out for its unseen combination of build-in digital capabilities. Its CAM digital head and the imaging on-device system allows the user to work from the microscope to an HDMI screen with a mouse or work with tablet and the Panthera App.

Ordering information: Includes a blue filter, immersion oil (5 ml), power cord, dust cover, Allen key, halogen bulb and LED module.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

Objectives
Description Magnification Pk VWR Catalog Number Quantity
CCIS® Plan UC objective, 7,2 mm 2×/0,05 1 MOTI1101001705191
CCIS® Plan UC objective, 30,5 mm 4×/0,1 1 MOTI1101001705201
CCIS® Plan UC objective, 17,4 mm 10×/0,25 1 MOTI1101001705211
CCIS® Plan UC objective, 0,8 mm 20×/0,45 1 MOTI1101001705221
CCIS® Plan UC objective, 0,6 mm 40×/0,65 1 MOTI1101001705231
CCIS® Plan UC objective, 0,35 mm 60×/0,8 1 MOTI1101001705241
CCIS® Plan UC objective, 0,16 mm 100×/1,25 (i) 1 MOTI1101001705251
CCIS® Plan UC objective, 1,7 mm (dry) 100×/0,8 1 MOTI1101001705261
CCIS® Plan UC NCG objective, 17,4 mm 10×/0,25 1 MOTI1101001706521
CCIS® Plan UC NCG objective, 0,8 mm 20×/0,45 1 MOTI1101001706531
CCIS® Plan UC NCG objective, 0,6 mm 40×/0,65 1 MOTI1101001706541
CCIS® Plan UC NCG objective, 0,16 mm 100×/1,25 (i) 1 MOTI1101001706551

Filters
Description Pk VWR Catalog Number Quantity
Blue filter (Ø = 45 mm) 1 MOTI1101001900352
Neutral density filter (ND2) (Ø = 45 mm) 1 MOTI1101001900361
Green interference filter (Ø = 45 mm) 1 MOTI1101001900302
Green filter (Ø = 45 mm) 1 MOTI1101000300312
Yellow filter (Ø = 45 mm) 1 MOTI1101000300302
Didymium filter (Ø = 45 mm) 1 MOTI1101000300331
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Condenser Abbe N.A. 0,90/1,25 with slider slot
Nosepiece Quintuple, reversed
Objectives Plan achromatic 4×, 10×, 40× (spring), 100× (spring, oil immersion)
Stage Rackless and compact 185×145 mm (75×50 mm movement) (patented)
Focusing system Coaxial coarse and fine knobs
Illumination Interchangeable Köhler LED (3 W) and halogen (30 W)
Electrical 110 - 240 V
Weight 8 kg
W×D×H 282×210×370 mm

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Quartz halogen lamp, 6 V/30 W 1 630-1255
Immersion oil (5 ml) 1 MOTI1101001300011
Simple add-on polarizer 1 630-1201
Abbe condenser N.A, 0,90 with iris diaphragm and slot for sliders 1 MOTI1101001101131
Achromatic swing-out condenser N.A, 0,90/0,13 with iris diaphragm 1 MOTI1101001900631
Simple add-on analyser 1 MOTI1101011400031
LED module for low colour temperature, 3500 °K 1 MOTI1101011400041
LED module for high colour temperature, 5500 °K 1 MOTI1101011400051
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty