Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

CO2 resistant shipping tubes

Supplier: VWR Collection
VWR®
Protects samples shipped on dry ice.

  • Air-Tight, leak-proof caps keep pH stable
  • Available in sterile or non sterile formats

CO2 resistant shipping tubes are the only container closure system engineered to be CO2 resistant and able to stop costly damage to molecular and cellular solutions when using dry ice. Made of durable, high quality materials and fitted with an air-tight cap, CO2 resistant tubes form a protective barrier impermeable to CO2, keeping the sample pH stable when shipping or storing on dry ice.

Certifications: IATA 95 kPa certified for shipping

Packaging: Tubes are packaged in sleeves of ten.

Caution: Samples in these tubes should be frozen prior to dry ice exposure.



 

ORDER

Expand All / Collapse All
Capacity Length Version Pk VWR Catalog Number Quantity
15 ml 118 mm non sterile 50 525-1001H
15 ml 118 mm sterile 50 525-0999BTU
50 ml 115 mm non sterile 50 525-1002H
50 ml 115 mm sterile 50 525-1000H
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping