VWR® INCU-Line® Premium, Cooled Incubators

Supplier: VWR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


VWR®
390-0730EA 2490 GBP
390-0730
VWR® INCU-Line® Premium, Cooled Incubators
Incubators Cooled Incubators
These compressor-cooled incubators, with forced air convection, have a temperature range between 3 to 70 °C, and feature a stainless steel inner chamber and a stainless steel linen finish exterior. The models have a solid outer door and glass inner door. All models have an internal LED light, internal electrical socket, 30 mm access port, real time clock, timer (1 min to 999:59 h or continous operation), internal memory to store up to 4100 data records for each user and USB port with flash drive for data recording.

  • Full colour LCD touch screen displays the values in tabular or graphic form
  • Administrator function to manage user accounts, 20 user program memory, 7-day programming
  • Multi-segment temperature-time profile (up to 9) with adjustable ramps
  • Adjustable start delay feature (from 1 minute to 99:59 hours or date/time)
  • Ethernet connection (LAN port) and remote control via Internet
  • Fan speed control (50 to 100%)
  • IL 150R Premium models are stackable without additional stacking kit

Premium models have the following safety features:
*Adjustable over- and under-temperature safety thermostat Class 3.3 protects the samples and the incubator
*Power failure control system, audible and visiual temperature alarm
*Door lock and an open door alarm
*Temperature sensor fail alarm and auto-diagnostic function
*Automatic fan shut-down after completing the program

Delivery information: Supplied with stainless steel wire shelves, Ethernet cable, test certificate (data measured at 37 °C) and Premium Control Software on USB stick.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR