Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Analytical balances, M series

Supplier: VWR Collection
M series analytical balances feature an electromagnetic force restoration weighing system, double case structure, ergonomic keypad, external or internal calibration. They have a large glass draught shield with three sliding doors for easy access to the items being weighed. Many embedded advanced features make them ideal for use in laboratory, research departments, formulation and quality control applications.

  • LCD with backlight with adjustable contrast
  • With plastic protection cover

Resolution: 0,1 mg
Response time: ≤4 sec
W×D×H: 215×345×345 mm

Certifications: With factory calibration certificate.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Model Weighing cap. Readability Pan/platform size Linearity Pk VWR Catalog Number Quantity
M124A-C 220 g 0,1 mg - - 1 611-3328
M214Ai-C 220 g 0,1 mg Ø 80 mm ± 0,0003 g 1 611-3546
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty