Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Bump cap, First Base Plus

Supplier: Scott Safety
The safety baseball cap First Base Plus is made from durable ABS plastic with flexible shell design to protect the wearer from bumps and lacerations to the head.

  • Breathable cap fabric with high levels of ventilation reduces heat stress
  • Unique semi-elastic size adjustment improves the security of the cap on the head
  • Distinctive modern low profile design
  • Fully machine-washable with plastic inner peak
  • Unrivalled comfort with closed cell soft foam pad
  • Wide and absorbent terry towelling sweatband

First Base Plus is styled to maximise wearer appeal and is comfortable for full shift wearing. It is used in a wide range of industries such as automotive, aerospace, food processing, transport and logistics.

Colour: Navy blue, royal blue, black or grey

Certifications: EN 812:1997



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Colour Pk VWR Catalog Number Quantity
Standard peak length (70 mm) Dark blue 1 SCTS2014278
Standard peak length (70 mm) Black 1 SCTS2014282
Standard peak length (70 mm) Grey 1 SCTS2014286
Standard peak length (70 mm) Royal blue 1 SCTS2014298
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty