VWR® BSS Box Storage System

Supplier: VWR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


VWR®
478-0274EA 3990 GBP
478-0274
VWR® BSS Box Storage System
Dewars and Cryogenic Vessels
BSS tanks offer various solutions for storage of vials or straws in liquid or gaseous phase. They provide extremely good temperature uniformity, even with as little as 2 cm of liquid nitrogen remaining above the rack insulator (or 5 cm above the bottom of BSS-5100). The tanks are manufactured from aluminium alloy with fibre glass/epoxy neck and a high vacuum multi-layered super insulation that limits nitrogen evaporation.

  • Extremely good temperature uniformity
  • Lid can also be padlocked shut, except on model BSS-5100 (padlock not included)

Certifications: CE - Medical.

Accessories information: S70 controller: Temperature read out (1 point), automatic filling procedure (up to desired LN₂ level), visible and audible alarms (high/low temperature and level, and time-out fill error), one potential free contact (with programmable function) for external alarm.
The newly developed S170 controller offers maximum sample security and many features: Automatic filling procedure, temperature measurement (via two probes), regulation of liquid nitrogen level, providing visual and audible alarms (low level alarm, low level fill, normal level stop fill, high level alarm), position of the cover display (open/closed), management of the 'defog' function (for better visibility inside the vessel), RS485 interface enables complete management and control of the system via a PC (software included), four potential free contacts for connection to an in-house alarm system or to a telephone dialling system (four different alarm functions can be transferred).

Ordering information: Stainless steel racks for standard type boxes (25, 81 or 100 tubes) are included.
For BSS-5100: Pie-shaped drawers (for cryotubes) or canisters (for goblets and straws) must be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR