Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Electrophoresis power supplies, VWR®

Supplier: VWR Collection
VWR® electrophoresis power supplies are ideal for most general electrophoresis applications including DNA, RNA and protein separations and Western blotting.

  • All parameters are easily programmed (up to 10 steps per program)
  • Users can program a preset time or set the timer to run continuously
  • Compatible with most electrophoresis systems, including VWR® horizontal and vertical electrophoresis systems
  • Features an operating mode for constant voltage or constant current with automatic crossover
  • Four sets of colour-coded output terminals allow multiple gels to be run simultaneously

All models are designed with safety features which includes no-load and load-change detection systems, short circuit and over current/over voltage protection, and automatic recovery after a power failure.

Model 300V programmable: 90W general purpose power supply ideal for mini-protein gels and DNA electrophoresis.

Model 300V Hi-Amperage: 300W, 3A unit power supply ideal for most demanding blotting experiments that require greater current.

Certifications: CE, usTUVcsa, RoHS II



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
300 V programmable power supply, EU/UK plug 1 700-0448
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model 300 V programmable
Voltage (V) 230
Current (mA) 4 - 500
Power (W) 1 - 90
Display LCD
W×D×H (mm) 190×250×80
Timer 1 min - 99 hr 59 min or continuous
Voltage range 5 - 300 V

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty