PCR UV Cabinet - DNA/RNA, General Purpose PCR UV Cabinet, UVTC-M-AR

Supplier: Grant
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


461-0824EA 0 GBP
461-0824 732-2842
PCR UV Cabinet - DNA/RNA, General Purpose PCR UV Cabinet, UVTC-M-AR
Fume Hoods and Enclosures PCR Workstation Enclosures
Advanced benchtop UV cabinet providing aseptic conditions for a variety of biomedical and biochemical procedures. Robust general purpose stainless steel cabinet designed for clean operations with DNA samples, with dual lamp protection.

  • UV surface irradiation – via single 25 W 254 nm open UV lamp
  • Patented built-in UV cleaner - recirculator with 25 m³/hour continuous air flow, prevents unwanted contamination and protects the user from direct UV light during manipulation
  • Second UV lamp for irradiating the surface; automatic switch-off when door is opened
  • Convenient, easy to use digital timer for accurate control of UV exposure
  • Stainless steel work surfaces, glass side for visibility and light
  • Quiet operation (33 to 37 dBa) and low energy consumption (67 W)
  • Front opening with three adjustable positions

Construction: stainless steel frame and working area, UV protective film on glass panels.

Innovative dual UV system: built-in UV-air recirculator provides constant decontamination of the air volume within the cabinet while working and traditional surface UV decontamination while the door is closed.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR