Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Multichannel peristaltic pumps, PP 4000 series

Supplier: VWR Collection
VWR®
The PP 4000 series peristaltic pumps provide multichannel pumping with the accuracy of flow control and broad flow range to efficiently service most pumping applications, including bioassays, electrophoresis, chromatography and pH control.

  • Cassette design provides fast tubing changes and eliminates hardware in other multichannel designs
  • Rugged motor and controls ensure long-term reliable operation
  • Contamination-free pumping - the liquid contacts only the tubing material
  • Programmable in seven languages - provides easy set-up in almost any global location
  • Three modes of operation - Flow, Timed Flow and Programmable Cycle Dispensing
  • Lower pulsation flow and higher accuracy at low volumes and low flow rates
  • High repeatability on all channels
  • Cassettes provide defined and repeatable occlusion conditions
  • Capable of accurate, metered, parallel flows with difficult or multiphase liquids
  • Digital display of pump speed or percent of maximum speed or number of dispense cycles
  • Adjustable occlusion setting provides flow and pressure performance and optimises tubing life
  • Valveless replacement alternative to diaphragm and piston pumps

Featuring remote control of speed, pumping direction and start/stop/purge, PP 4000 pumps are available with a wide range of interchangeable multichannel pump heads, drives and tubing plus can deliver up to 12 channels simultaneously. A configured FH100M pump system consists of a pump head, drive and a full set of cassettes.

Certifications: EN 61010-1 (EU Low Voltage Directive) and EN 61326 (EU EMC Directive)




 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
PP 4046 1 181-4009
PP 4048 1 181-4010
PP 4083 1 181-4011
PP 4086 1 181-4012
PP 4126 1 181-4013
PP 4128 1 181-4014
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model PP 4046 PP 4048 PP 4083 PP 4126 PP 4128 PP 4086
Channels 4 8 12 8
No. of rollers 6 8 3 6 8 4
Cartridges 2 (large) 4 (small) 4 (large) 12 (small) 8 (small)
Control 0−20 mA; 4−20 mA or 0−10 V; scalable; Start/Stop; DIR (CW/CCW); PRIME via contact closure; Remote/Local indication
Reversible +
Head material Polysulphone, stainless steel, anonised aluminiuml, Rulon, Buna N, Polycarbonate
Housing material ABS
Flow rate (ml/min) 0,21−280 0,013−67,0 0,22−530 0,033−56 0,002−14,0 0,02−100
Operating speed 4−400 UpM
Operating temperature range (°C) 0...+40
IP rating IP 31
Electrical 115−230 V AC; 60/50 Hz
Noise level (dB(A)) <70
W×D×H (mm) 317×279×152
Weight (kg) 7

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Cassette (largel) for PP 4046 and PP 4126 1 181-4020
Cassette (largel) for PP 4083 1 181-4018
Cassette (small) for PP 4048 and PP 4128 1 181-4019
Cassette (small) for PP 4084 1 181-4017
Footswitch 1 181-0287
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty