Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Peristaltic pumps PP 3300 and PP 3400

Supplier: VWR Collection
VWR®
VWR PP 3300 and PP 3400 peristaltic pumps are ideal general purpose tubing pumps for high repeatability, precision metering, and worry-free performance in a variety of life science, industrial and process applications. The broad flow range capability of these units make them ideal for a laboratory to pilot process scale-up requirements.

  • New loading pump head enables rapid tubing changes
  • Robust motor and drive system provides low maintenance, long-term operation
  • Contamination-free pumping - the liquid contacts only the tubing material
  • Intuitive control keypad
  • Stop and start from the front panel
  • Easily increase/decrease flow using the membrane key pad
  • Reversible pump direction allows tubing to be purged prior to use
  • Uses various tubing sizes to provide a broad flow range
  • Ability to pump against pressure up to 60 PSIG providing longer filtration cycles
  • Space efficient, low profile, stackable design
  • Safety interlocks powers unit down when changing tubing
  • Remote control capability - ideal for automated process applications
  • Accurate, reliable control of flow and dosing - digital display of rpm for accurate control

These units offer a reliable alternative to lab piston metering pumps, gear pumps and small circulating pumps used in life science laboratory applications. These stackable, variable speed pumps are self-priming, able to operate dry and contain no valves or seals eliminating replacement needs. Liquid contacts only the tubing, providing for contamination-free pumping in high purity applications.

Certifications: EN 61010-1 (EU Low Voltage Directive) and EN 61326 (EU EMC Directive)




 

ORDER

Expand All / Collapse All
Description Channels Pk VWR Catalog Number Quantity
PP 3300 (thin wall) - 1 181-4005
PP 3400 (thick wall) 1 1 181-4006
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model PP 3400 PP 3300
Control 4−20 mA; 0−10 V; Remote/Local; (CW/CCW); Start/Stop
Reversible +
Head material GF nylon Delrin®, stainless steel, cold rolled steel, Buna N, Polycarbonate
Housing material ABS
Flow rate (ml/min) 14−4000 0,5−3000
Operating speed 4−400 UpM
Operating temperature range (°C) 0...40
IP rating IP 31
Electrical 90−130 V AC / 200−260 V AC; 60/50 Hz
W×D×H (mm) 317×279×152
Weight (kg) 5,67

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Dispensing handle for PP 3300 and PP 3400 1 181-4015
Footswitch 1 181-0287
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty