Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Precision balances with touch screen, TP series

Supplier: VWR Collection
VWR®
Laboratory precision balances with 5’’ colour touch screen display with advanced applications and large databases for professional weighing. The user has easy and intuitive access to balance functions, via interactive, icon-driven menus ensuring efficient and productive weighing. Balances can be used by up to 10 different users, each with their own customisable settings and password protection. Ideal for laboratories requiring GLP compliance.

  • Internal and external calibration (optional factory calibration certificate)
  • Multilanguage (English, German, French, Italian, Spanish or Portuguese)
  • Check-weighing, statistics, dynamic-weighing, formulation and advanced piece-counting function with statistics report
  • Advanced density function, with density index calculation for quality assessment of metals
  • Special textile function to measure fibres/filaments (cotton, linen, wool, nylon, polyester) with statistics report
  • Serial output for connection to printer, USB port for database import or export and test results

Certifications: EN 61326-1:2013, EN 61010-1:2010, EN 61010-2-010:2014, EN 50581:2012

Caution: Models with a W in the model name have a three-door windshield, D indicates dual range and i shows internal calibration. -C models are supplied with a factory calibration certificate.



 

ORDER

Expand All / Collapse All

Models without factory calibration certificate
Model Weighing cap. Readability Pan/platform size Linearity Pk VWR Catalog Number Quantity
TPW 213i 210 g 0,001 g Ø 110 mm ±3 mg 1 611-3687 Unavailable
TPW 313i 310 g 0,001 g Ø 110 mm ±3 mg 1 611-3688
TPW 523i 520 g 0,001 g Ø 110 mm ±2 mg 1 611-3689
TPW 723i 720 g 0,001 g Ø 110 mm ±2 mg 1 611-3690
TPW 1203i 1200 g 0,001 g Ø 110 mm ±3 mg 1 611-3857
TPW 2103i 2100 g 0,001 g Ø 110 mm ±5 mg 1 611-3858
TP 1002 1000 g 0,01 g Ø 160 mm ±0,02 g 1 611-3826
TP 2202 2200 g 0,01 g Ø 160 mm ±30 mg 1 611-3695
TP 4202 4200 g 0,01 g Ø 160 mm ±30 mg 1 611-3696
TP 6202i 6200 g 0,01 g Ø 160 mm ±30 mg 1 611-3697
TP 8202 8200 g 0,01 g Ø 160 mm ±40 mg 1 611-3859
TP 6501 6500 g 0,1 g 195×175 mm ±100 mg 1 611-3701
TP 16001 16000 g 0,1 g 195×175 mm ± 0,3 g 1 611-4339
TP 20001 20000 g 0,1 g 195×175 mm ±400 mg 1 611-3703

Models with factory calibration certificate
Model Weighing cap. Readability Pan/platform size Linearity Pk VWR Catalog Number Quantity
TPW 313i-C 310 g 0,001 g Ø 110 mm ±3 mg 1 611-3692
TPW 523i-C 520 g 0,001 g Ø 110 mm ±2 mg 1 611-3693
TPW 723i-C 720 g 0,001 g Ø 110 mm ±2 mg 1 611-3694
TPW 1203i-C 1200 g 0,001 g Ø 110 mm ±3 mg 1 611-3861
TPW 2103i-C 2100 g 0,001 g Ø 110 mm ±5 mg 1 611-3862
TP 1002-C 1000 g 0,01 g Ø 160 mm ±0,02 g 1 611-3827
TP 2202-C 2200 g 0,01 g Ø 160 mm ±30 mg 1 611-3698
TP 4202-C 4200 g 0,01 g Ø 160 mm ±30 mg 1 611-3699
TP 6202i-C 6200 g 0,01 g Ø 160 mm ±30 mg 1 611-3700
TP 8202-C 8200 g 0,01 g Ø 160 mm ±40 mg 1 611-3863
TP 6501-C 6500 g 0,1 g 195×175 mm ±100 mg 1 611-3704
TP 16001-C 16000 g 0,1 g 195×175 mm ± 0,3 g 1 611-4340
TP 20001-C 20000 g 0,1 g 195×175 mm ±400 mg 1 611-3706
unavailable This product is discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service on 0800 22 33 44.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description For Pk VWR Catalog Number Quantity
Ioniser panel, allows user to retrofit an integrated ioniser VWR semi-micro, analytical or precision balances fitted with draftshields which have 3 sliding doors 1 611-3864
Thermal printer TLP-50 for VWR LA, LP, SM balances and MB moisture analysers, EU-plug + UK-plug - 1 630-1485
Roll of 54×24 mm labels (500) TLP-50 printer (630-1485) 1 Roll 611-3662
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping