Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Rotary vane pumps

Supplier: VWR Collection
These VWR Collection two-stage RVP - Z series rotary vane vacuum pumps are characterised by their robust construction, high water vapour tolerance and reliability. They are designed to withstand large amounts of water vapour in the vacuum pump’s inlet vapour stream.

  • High pumping speed and water vapour tolerance for chemical applications
  • Gas ballast valve for pumping of condensable vapours
  • Compact, robust and functional construction
  • Low noise emission and energy consumption
  • No oil contamination of the chamber by migration or suck-back
  • Long service intervals

Application: For pumping biological and toxic gases and vapours, in chemical laboratories and in industry, for freeze dryers, in process industry and as single or back-up pump for turbomolecular and diffusion pumps.

RVP - Z vane pumps have a high pumping speed with a compact housing, giving a small footprint and low weight compared to models of similar performance. Their smooth casing construction makes for easy cleaning and ideally suited for use in laboratories for applications within rough and fine vacuum ranges from 1 to 10-3 mbar.

An anti-suck-back valve is included which closes when the pump is turned off and protects your application against venting and oil suck-back.

Delivery information: Pump including motor protection switch and main power switch, delivered with EU-, UK-, CH-plug leads, instruction manual, 1 litre bottle of oil, funnel for oil filling, DN16KF centring and clamping ring for inlet and exhaust.
RVP 6 Z package also includes exhaust oil mist separator (181-7003), 2-way DN16KF ball valve, DN16KF centring and clamping ring, hose nozzle adapter for 8 or 10 mm ID vacuum hose.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Package: RVP 6 Z + accessories 1 181-7006
RVP 3,5 Z 1 181-7000
RVP 6 Z 1 181-7001
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model Package 6 Z + ACC RVP 6 Z RVP 3,5 Z
No. of stages 2
Flow rate (m³/h) 6,0 − 7,2 3,5 − 4,2
Flow rate (l/min) 100 58
Total final pressure without gas ballast (mbar) 2×10−3
Total final pressure with gas ballast (mbar) 2×10−2
Protection class IP 44
Connection on pressure side DN 16 KF
Connection on suction side DN 16 KF + DN 8 /10 DN 16 KF
Oil capacity (l) 0,550 0,530
Motor output (kW) 0,2
W×D×H (mm) 434×246×346 424×150×213
Weight (kg) 21,5 19,5 17,5
Ambient temperature (°C) +20...+40
Noise level (dB(A)) <48
Electrical 100 − 120/200 − 240 V, 50/60 Hz
Max. operating temperature +20 °C

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Oil mist separator on the pressure side of the rotary vane pump - catches the small amounts of oil in the exhaust gas of the pump (can be be installed directly on the exhaust flange) 1 181-7002
Separator on the suction side of the rotary vane pump - separates liquid and particles from the inlet gas (can be installed directly on the inlet flange) 1 181-7003
Oil mist filter complete, 10/16 for RVP pumps, with filter cartridge - direct mounting on the exhaust flange of the pump 1 181-7007
Service kit for RVP 3.5 Z, contains all spare parts which are subject to higher wear and must be replaced. For a fast and flexbile repair of the pump
1 181-7004
Service kit for RVP 6 Z, contains all spare parts which are subject to higher wear and must be replaced. For a fast and flexbile repair of the pump
1 181-7005
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty