Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Cross cut adhesion test kits, CC2000 basic

Supplier: TQC B.V.
The cross cut adhesion test basic cutter is used to test the adhesion of dry coats of paint on their substrate by means of a series of cuts through the coating.

  • Cutting knife is easy to exchange without the use of extra tools
  • Self-adjusting knife-holder ensures equal pressure on the cutting knife
  • Ergonomically shaped handle
  • Wide range of knife sizes available for different coating thicknesses and substrates and according to different standards

Two series of parallel cuts cross angled to each other to obtain a pattern of 25 or 100 similar squares. The ruled area is evaluated by using a table chart after a short treatment with a stiff brush, or adhesive tape for hard substrates.

Certifications: EN ISO 2409, ASTM D3359

Delivery information: Each test kit is supplied with CC2000 knife holder + grip, knife of choice, and Allen key.



 

ORDER

Expand All / Collapse All

According to ISO 2409 and ASTM D3359
Description Pk VWR Catalog Number Quantity
Cross Cut adhesion test kit, SP1660, 6 blades, teeth distance 1 mm, coating thickness (hard substrates): 0-60 μm; spare knife: SP1702 1 SIMESP1660
Cross Cut adhesion test kit, SP1661, 6 blades, teeth distance 2 mm, coating thickness: 50-125 μm (hard substrates), 0-60μm (soft substrates); spare knife: SP1703 1 SIMESP1661

According to ISO 2409
Description Pk VWR Catalog Number Quantity
Cross Cut adhesion test kit, SP1662, 6 blades, teeth distance 3 mm, coating thickness (hard substrates): 121-250 μm; spare knife: SP1704 1 SIMESP1662

According to ASTM D3359
Description Pk VWR Catalog Number Quantity
Cross Cut adhesion test kit, SP1663, 11 blades, teeth distance 1 mm, coating thickness (hard substrates): 0-50 μm; spare knife: SP1705 1 SIMESP1663
Cross Cut adhesion test kit, SP1664, 11 blades, teeth distance 1,5 mm, coating thickness (hard substrates): 50-125 μm; spare knife: SP1706 1 SIMESP1664
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Width Pk VWR Catalog Number Quantity
Spare cutting blade, 6 teeths, 1 mm, acc. to ISO 2409, ASTM D3359, suitable for CC2000 and CC3000 test kits - 1 SIMESP1702
Tape for cross cut adhesion test, glass reinforced, 1 roll of 10,0 m, acc. to EN ISO 2409:1999 25,0 mm 1 SIMESP3020
Spare cutting blade, 11 teeths, 1 mm, acc. to ISO 2409, suitable for CC2000 and CC3000 test kits - 1 SIMESP1705
Tape for cross cut adhesion test, 1 roll of 11,0 m, acc. to ISO 2409:2003 25,0 mm 1 SIMESP3007
Spare cutting blade, 11 teeths, 1,5 mm, acc. to ASTM D3359 <2009, suitable for CC2000 and CC3000 test kits - 1 SIMESP1706
Tape for cross cut adhesion test, 3 rolls of 11,0 m, acc. to ISO 2409:2003 25,0 mm 3 Roll SIMESP3010
Spare cutting blade, 6 teeths, 2 mm, acc. to ISO 2409, ASTM D3359, suitable for CC2000 and CC3000 test kits - 1 SIMESP1703
Tape for cross cut adhesion test, glass reinforced, 1 roll of 50,0 m, acc. to EN ISO 2409:1999 25,0 mm 1 SIMESP3025
Spare cutting blade, 6 teeths, 3 mm, acc. to ISO 2409, suitable for CC2000 and CC3000 test kits - 1 SIMESP1704
Nylon brush for cross cut adhesion test - 1 SIMESP1710
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty