Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Refrigerated water samplers, AS950

Supplier: Hach
These samplers has light weight and low power requirements for easy mobility in field applications.

  • Reliable measurements and intuitive operation
  • Various bottle options for flexible application
  • Data transfer via USB to copy programs from one sampler to another

The large full color display and intuitive programming give you access to all your programmable criteria on a single screen eliminating scrolling through menus and supporting error-free operation.

The program status screen instantly communicates alarms, missed samples and program progress for quick and easy troubleshooting. Spring-mounted rollers provide long tubing life keeping maintenance costs low. The desiccant and pump tubing can easily be accessed; the replacement is possible without any tools. The rugged see-through pump cover is made for a quick visual inspection.

Ordering information: Include a refrigerated cabinet with heating protection.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description For bottles Pk VWR Catalog Number Quantity
Standard portable sampler 24×1 l 1 705-0990
Refrigerated sampler with aspiration tube (L×Ø: 7,5×9,5 mm) and STD detector 20 l 1 HACHASACXXX4X11XX
Refrigerated sampler with aspiration tube (L×Ø: 7,5×9,5 mm) and STD detector 4× 10 l 1 HACHASACXXX4X31XX
Refrigerated sampler with aspiration tube (L×Ø: 7,5×9,5 mm) and STD detector 24× 1 l 1 HACHASACXXX4X41XX
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Sample size 1000 - 10 000 ml
Programs Up to two sample programs can run sequentially in parallel or according to day of schedule
Datalog Up to 4000 entries for sample time stamp, 325 000 entries for selected measurement channels and up to 2000 entries in sample history logging Up to 4000 entries for sample time stamp, 325 000 entries for selected measurement channels and up to 2000 entries in sample history
Accuracy (%) ±5 % of 200 ml sample volume with: 4,6 m (15 ft) vertical lift ; 4,9 m (16 ft) of 3/8" vinyl intake tube, single bottle, full bottle shut-off at room temperature and 1524 m (5000 ft) elevation
Signal input One 0/4 - 20 mA input for flow pacing
Communication interface Membrane switch keypad with two multiple function soft keys
Interfaces USB (optional RS485)
Housing PC/ABS blend, NEMA 4X, 6, IP 68, corrosion and ice resistant controller
Functions Programmable in 10 ml (0.34 oz) increments from 10 to 10 000 ml (3.38 oz to 2.6 gal)
Power requirements Battery (12 V)

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Silicone tubing for peristaltic pumps (15 m) 1 HACH4600-50
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty