Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Pipette aid, Turbo-Fix

Supplier: TPP
Turbo-Fix is a pipette aid for aspiration and dispensing aqueous solutions with glass and plastic pipettes of 1 to 100 ml volume.

  • Precise handling: two operating buttons for sensitive controll of the liquid
  • Speed control: an adjustment thumb wheel for setting the pipetting speed
  • Gravity dispensing: dispensing drop-by-drop by applying a slight pressure on the dispense button
  • Turbo-speed: fastest pipettor on the market; turbo mode provides the instrument with 25% extra pipetting speed
  • Long operating battery life: operating time of over 6,5 hours
  • Llight weight (195 g) makes using the well-balanced instrument comfortable
  • Control: stable and exact fitting of the pipettes with reservoir results in controlled and drop free handling
  • Filter protection: an easy to replace hydrophobic filter protects the Turbo-Fix of accidentally absorbed liquids

The pipetting speed can be controlled with two systems:
Sensitive control of the liquid by applying various finger pressures on the two triggers, from fine to fast pipetting.
Turn the thumb wheel on the back of the instrument to regulate the speed, providing a sensitive control of the liquid level in the pipette.

Weight: 195 g

Certifications: ISO 9001:2008 certified.




 

ORDER

Expand All / Collapse All
Description Capacity Colour Pk VWR Catalog Number Quantity
Turbo-Fix pipette aid, EU-plug 1 - 100 ml Translucent yellow 1 TPPA94700
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty