Labwasher modular basket sets

Supplier: Miele
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

MIEL10458100EA 3030 GBP
MIEL10458100
Labwasher modular basket sets
Whether compact unit or large machine, Miele Professional and VWR have the ideal automatic laboratory glassware reprocessing system to offer: safe, standardised and validatable. The new Basic and Advanced basket sets offer maximum flexibility and intuitive operation as modules can be used in different combinations and are easy to reconfigure.

  • Wide range of combination options guarantees flexibility in catering for different loads
  • Reduction in number of load carriers needed saves both on investments and storage space
  • In addition to a broad selection of standard programmes, client-specific cycles ensure that reprocessing suits the type of soil and the type and quantity of laboratory glassware
  • High capacity (e.g. up to 130 injector nozzles in combination with the modules for pipettes and laboratory glassware), achieved through optimised chamber dimensions and a completely redesigned range of load carriers, saves time, storage space and costs
  • Rear basket docking enables full use of space in load carriers
  • Laboratory glassware turnaround is increased and work is speeded up at peak hours

Basic basket set A 205 (composed of 1 upper basket A 101 and 1 lower basket A 150 + 2 modules AK 12/2, 1 module A 300/1 and 1 module A 301/2): The Basic basket set is designed to accommodate widenecked laboratory glassware, e.g. beakers, and has an on-board spray arm. On the lower level, up to 16 narrow-necked glasses can be reprocessed using injection technology.

Advanced basket set A 206 (composed of 1 upper basket A 100 and 1 lower basket A 150 + 2 modules A 302 and 2 modules A 301/2): The Advanced basket set offers the ideal combination for large quantities of glassware as well as injection cleaning on both levels for up to 100 narrow-necked glasses. Modules are removable and can be replaced by other modules to suit the application in hand.

A 100 upper basket with 2 docking pipes for modules:
For the connection of up to two injector modules
Automatically self-sealing docking valves
Vertical clearance when using module with plastic supports: 190 mm
W×D×H: 528×525×141 mm
A 101 upper basket/open front for various inserts:
Height-adjustable
Built-in spray arm
W×D×H: 528×527×206 mm
A 150 lower basket with 2 dockings pipes for modules:
For the connection of up to two injector modules
Automatically self-sealing docking valves
Vertical clearance in combination with module with plastic support (please contact your VWR office for more details)
W×D×H: 529×546×154 mm
A 302 module for laboratory glassware 4×8:
For laboratory glassware, e.g. Erlenmeyer flasks, round flasks, laboratory bottles, measuring flasks and measuring cylinders
32× ID 110 mm injector nozzles with plastic supports (2,5×110 mm)
Vertical clearance (in upper and lower basket) 190 mm
W×D×H: 215×479×132 mm
A 300/1 module for laboratory glassware 4×8:
For laboratory glassware, e.g. Erlenmeyer flasks, round flasks, laboratory bottles, measuring flasks and measuring cylinders
8×ID 220 mm injector nozzle with plastic support (6×220 mm)
Vertical clearance: Upper basket 186,5 mm/Lower basket 186,5 mm
W×D×H: 178×479×242 mm
A 301/2 module for laboratory glassware 3×6:
For laboratory glassware, e.g. Erlenmeyer flasks, round flasks, laboratory bottles, measuring flasks and measuring cylinders
18× ID 160 mm injector nozzle with plastic support (4×160 mm)
Vertical clearance: Upper basket 186,5 mm/Lower basket 186,5 mm
W×D×H: 220×479×181 mm
AK 12 insert 1/2:
For funnels, beakers, widenecked glassware, etc.
W×D×H: 225×442×67/127 mm

A 101 upper basket/open front for various inserts:

  • Height-adjustable
  • Built-in spray arm
  • W×D×H: 528×527×206 mm

  • For the connection of up to two injector modules
  • Automatically self-sealing docking valves
  • Vertical clearance in combination with module with plastic support (please contact your VWR office for more details)
  • W×D×H: 529×546×154 mm

A 302 module for laboratory glassware 4×8:

A 300/1 module for laboratory glassware 4×8:
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR