Syringe pump, Legato 100

Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

ISMCKDLEGATO-100EA 4840 GBP
ISMCKDLEGATO-100
Syringe pump, Legato 100
Infuse only single syringe pump which accommodates syringes from 0,5 µl to 60 ml.

  • 4,3 WQVGA TFT colour display with touchpad
  • Built in RS485 interface
  • Built in syringe table
  • Unparalleled ease of use
  • With 13,6 kg linear force

Flow rate: 1,28 pl/min (0,5 µl syringe); 25,99 ml/min (10 ml syringe); 88,28 ml/min (60 ml syringe)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR