Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Digital microscopes, VisiScope® 100

Supplier: VWR Collection
These digital microscopes are designed to fulfill the requirements of an educational laboratory in advanced biology. They give students an effective introduction to the world of microscopy.

  • Anti fungus coated eyepieces and objectives
  • Focusing mechanism with limit stop to prevent contact between the objective and specimen
  • Software installation requires Windows XP, Vista, 7, 8, 10 and Mac Lion 10.7 version onwards

Certifications: Achromatic DIN objectives. Conforms EUP 205/32/EC.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Type Model Magnification Resolution Pk VWR Catalog Number Quantity
Binocular DBL124 4×, 10×, 40×, 100× 3,14 MP 1 630-1623
Monocular DML103 4×, 10×, 40× 1,3 MP 1 630-1556

Eyepieces
Description Magnification Pk VWR Catalog Number Quantity
Huygens eyepiece H5× 1 630-1624
Widefield eyepiece 10×/18 1 630-1625
Widefield micrometric eyepiece 10×/18 1 630-1627
Widefield eyepiece 12×/16 1 630-1626

Objectives
Description Magnification Pk VWR Catalog Number Quantity
Achromatic objective 4×/0,10 1 630-1628
Achromatic objective 10×/0,25 1 630-1629
Achromatic objective 20×/0,40 1 630-1630
Achromatic objective 40×/0,65 1 630-1631
Achromatic objective 60×/0,85 1 630-1632
Achromatic objective 100×/1,25 1 630-1633
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Eyepieces 10×/18
Condenser N.A. with diaphragm
Head 30° inclined, 360° rotating
Nosepiece Quadruple
Stage 125×116 mm with clips
Focusing system Coaxial coarse and fine knobs
Illumination LED

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Dust cover for VisiScope® 100 and 200 1 630-1636
Dust cover (M) for VisiScope® 200 and 300 (L×H) 600×500 mm 1 630-2823
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty