Peristaltic pumps PP 10 and PP 20

Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

181-4000EA 822 GBP
VWRI181-4000 VWRI181-4003 VWRI181-4004 VWRI181-4001 VWRI181-4002
Peristaltic pumps PP 10 and PP 20
The VWR® PP 10 and PP 22 pumps offer enhanced and versatile performance in an ultra-compact, low maintenance design. These highly innovative peristaltic pumps are ideal for meeting a wide range of liquid handling needs and provide long-term, reliable service.

  • Contamination-free pumping, liquid only has contact with the tubing
  • Rapid load pump head that allows fast tube loading and minimises downtime
  • Safety interlock powers down unit when changing tubing
  • Robust design ensures years of reliable service
  • Integrated pump and drive systems are supplied fully assembled reducing set-up time
  • Compact housing saves valuable space whether in the laboratory or process floor
  • Smooth inner tubing surfaces are easy to clean and prevent particle entrapment
  • Accurate and repeatable flow delivery

These units are supplied as complete pumping systems, consisting of a pump, motor and control in a stackable steel housing. With standard flow ranges from 0,002 to 220 ml/min and pressure to 2,5 bar, these quality peristaltic pumps provide an ideal cost effective alternative to syringe pumps. A robust, fixed occlusion design allows reliable, accurate pumping and dispensing with a wide variety of tubing materials and varying differential pressure applications.

Tubing to be used:
PP1010, PP1080 and PP1300: microbore int. Ø 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06 and 2,79 mm
PP2201: int. Ø 0,8, 1,6, 3,1 and 4,8 mm (1,6 mm wall thickness)
PP2202: 0,8, 1,6 and 3,1 (1,6 mm wall thickness)

Certifications: Complies with stringent safety standards of UL, ETL, CE, C1 and with RoHS and WEEE directives. EN 61326-1/A2: 2001 (EMC Directive); EN 809 (EU Machinery Directive).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR