Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Temperature recorder for centrifuge Nanotrack® centri

Supplier: NANOLIKE ENGINEERING
Nanotrack® centri
Innovative products, ideal to follow the temperature inside the centrifuge.

  • Easy to use: a simple push on the button to connect it
  • Strong: centrifugation resistance up to 3000 g (with a free rotor)
  • Fast: real time transmission of the temperature values
  • Wireless thanks to Bluetooth connexion
  • Free Android app to collect data
  • Battery life: 100 hours operating time in centrifuge
  • Dimensions: 11,3 mm×100 mm




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Range Weight Pk VWR Catalog Number Quantity
Nanotrack® centri −40... 50 20 1 620-2411 Unavailable
Starter kit with 1 Nanotrack centri, 1 calibration COFRAC certificate (according to ISO 17025) 20 °C, ANDROID tablet + app. - - 1 KIT NANLNTGSTARTERKITP Unavailable
unavailable This product is discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service on 0800 22 33 44.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty