Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Test tube tracker, Nanotrack®

Supplier: NANOLIKE ENGINEERING
Nanotrack®
Nanotrack® is the first test tube able to record the temperature of biological samples during the pre-analytical phase, e.g. when the steed team transport samples from collecting points to the laboratory or technical platform for analysis. This temperature tracker is made specifically for biomedical laboratories who have to ensure the traceability of biological samples in accordance with the NF-EN-ISO-15189 norm. It is ideal for cold chain distribution monitoring. For stationary or transport use.

  • Only 1 button, to check and reset the logger
  • No hidden cost, no software but a smart user interface on a web account
  • Direct install in freezer or refrigerator, no cables
  • Reliable web-based monitoring with 5 years data retention
  • The Nanotrack® "control tube“ fits in most of traditional biological samples transport boxes: Nanotrack® sizes are equal to a 7 ml test tube (14×120 mm)
  • The coloured LED display validates the samples compliance: Green LED means that the samples have been maintained at an acceptable temperature range during their transportation
  • The user can calibrate the Nanotrack® by himself in accordance with the ISO-17025 norm (with a free tablet application, the user can calibrate his Nanotrack® straight away in the laboratory)
  • The Nanotrack® tube features a thermal inertia that avoids unjustified detection of thresholds

Extremely simple to use, it allows user to check the compliance of biological samples with only a pressure on its cap. Its system of LED alerts the user when the temperature of the samples has gone through critical thresholds.

The Nanotrack® records the temperature of transported samples and gives the results directly with thresholds and colours. A green, orange or red light shines and the user has only to go to www.nanotrack.fr to enter in a few clicks the results in the online software and save the history of the temperature records.

Nine combinations are available to meet to the users needs: Three different temperature ranges and three types of activation delay (15, 30 or 60 minutes). They can be ordered with or without a calibration certificate.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

Nanotrack® ambient (15 to 25 °C)
Description Range Pk VWR Catalog Number Quantity
Nanotrack® room temperature tracker - delay configuration: 15 minutes 15...25 °C 5 620-2415
Nanotrack® room temperature tracker - delay configuration: 30 minutes 15...25 °C 5 620-2416
Nanotrack® room temperature tracker - delay configuration: 60 minutes 15...25 °C 5 620-2471
Nanotrack® room temperature tracker - delay configuration: 15 minutes
With calibration certificate at +20 °C
15...25 °C 1 620-2417
Nanotrack® room temperature tracker - delay configuration: 30 minutes.
With calibration certificate at +20 °c
15...25 °C 1 620-2418

Nanotrack® refrigerated (2 to 8 °C)
Description Range Pk VWR Catalog Number Quantity
Nanotrack® refrigerated temperature tracker - delay configuration: 15 minutes 2...8 °C 5 620-2419
Nanotrack® refrigerated temperature tracker - delay configuration: 15 minutes
With calibration certificate at +5 °c
2...8 °C 1 620-2420

Nanotrack® frozen (−10 to −30 °C)
Description Range Pk VWR Catalog Number Quantity
Nanotrack® frozen temperature tracker - delay configuration: 15 minutes −10... −30 °C 5 620-2421
Nanotrack® frozen temperature tracker - delay configuration: 15 minutes
With calibration certificate at −20 °C
−10... −30 °C 1 620-2422
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Android tab with calibration application for Nanotrack® and Nanotrack® centrifuge - application for calibration is already installed 1 620-2414
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty