Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Digital multimeter, auto-range, Traceable®

Supplier: VWR Collection
Traceable®
This multimeter has been designed specifically for checking the electrical functions of scientific equipment in laboratories. It helps to save money and time by eliminating costly repairs. Ideal for testing batteries, fuses, recorder outputs, cables, wall plugs, probes, printed circuit boards, and complex electronic instrumentation.

  • Features an audible beep for checking continuity, ensuring instant detection of shorts/opens in probes, cables, or circuit boards
  • Meter instantly displays the correct value by automatically selecting the proper range
  • Four-digit, 3/8-inch-high LCD shows the exact resistance or voltage unit and indicates negative polarity with a minus sign
  • Unit ranges are from 1 millivolt to 400 volts AC/DC and 0.1 to 2,000,000 ohms
  • Accuracy is 2 units, or 2% of the reading
  • Sampling rate is twice a second
  • Intuitive operation makes directions almost unnecessary

Certifications: Compliance with Traceable® certificate indicates traceability to standards provided by NIST.

Delivery information: Supplied with case, batteries, pair of needle probes, pair of alligator probes, instructions and Traceable® certificate.



 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Digital multimeter, auto-range 1 620-1920
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Voltage DC 1 mV - 400 V
Resistance 0,1 - 2000000 ohms
Accuracy 2 units or 2% of the reading
Display Four-digit LCD
W×D×H (mm) 54×108×12,7
Weight (g) 85
Voltage 1,0 mV - 400 V

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty