Wall clock, Quantum 2180

Supplier: EA Combs
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

EACO2180EA 0 GBP
EACO2180
Wall clock, Quantum 2180
Dial displays temperture in °C and humidity in %, with an accuracy of ±10%.

  • Silver plastic case, mineral glass front lens
  • White dial with 12 hour markings and minute track printed in black
  • Fitted with low noise quartz

Ø×D: 250×40 mm
Weight: 450 g

Delivery information: Supplied with an AA battery.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR