Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Moisture analysers, MBT 163M

Supplier: VWR Collection
VWR®
Moisture balance that gives a user-friendly access to advanced applications and internal databases. Test results complete with graph of the full drying cycle. Units have a serial output for connection to printer, USB port for database export or import, test results.

  • Graphic icon-driven menus with up to 10 hot keys for fast recall of drying cycles from internal database
  • Graph of real time drying process is displayed live
  • Electromagnetic force restoration weighing system
  • 
Default database stored already with more than 30 products

  • Database user-definable with up to 3000 products, for each user

  • Customisable settings for up to 10 users with the possibility of password protection
  • Save results with test reports and drying graphic for up to 3000 records

A double-case structure protects the heart of the balance with an aluminum inner case and a composite plastic external case. There is also the possibility of calibrating the internal thermometer using the optional KIT.




 

ORDER

Expand All / Collapse All
Description Model Pk VWR Catalog Number Quantity
Moisture analyser MBT 163M 1 611-3453
Moisture analyser with calibration certificate MBT 163M 1 611-3717
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Display Touch screen TFT 5'' (800×480 p)
Moisture range 0 - 100 %
Capacity 160 g
Readability 1,0 mg
Displayed results % humidity ; % dry residue ; % ATRO ; weight (g)
Endpoint/analysis mode Drying modes: Time mode (1 - 99 min), % autostop or absolute autostop (g), manual
Repeatability Std. Dev. ±0,18 % (2 g sample)
Timer 1 - 99 min
Temperature range 35...160 °C
Program memory 300/user (max. 10 users)
Drying programs Standard, Fast, Slow, Ramped steps
Data printed Test results complete with graph of full drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
Heater type Halogen-infrared lamp
Linearity ±0,003 g
Pan size Ø 100 mm
W×D×H 215×345×235 mm
Weight 6,1 kg

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Thermal printer TLP-50 for VWR LA, LP, SM balances and MB moisture analysers, EU-plug + UK-plug 1 630-1485
Disposable glass fibre discs for sample dishes when analysing liquids and semi-solids 200 611-3715
Temperature calibration kit for VWR moisture analysers 1 611-3248
Reusable sample test dishes 80 611-2788
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping