Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Mini freezer, BioT™ ULT

Supplier: BioCision
BioT™ ULT mini freezer is a programmable −86 °C freezer with a compact footprint intended for placement on or under lab bench. Process, freeze and store the samples within easy reach, eliminating travel time to and from community freezers. Also, it protects valuable samples from repeated exposure to air, residual warming due to lengthy freezer cool down and insufficient door sealing.

  • Large internal capacity
  • High energy efficiency
  • Patented low-noise technology and lockable door
  • Unique heated door sealing and insulation system for minimal maintenance
  • Unique dual evaporator design for accelerated freezer cool down and recovery
  • Factory installed spare temperature sensor is available for external monitoring
  • Rounded inside corners for easy cleaning
  • Audible alarms
  • Lowest power consumption (requires only 2,1 A)

Temperature range: −45 to −82 °C



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Type Pk VWR Catalog Number Quantity
ULT Mini freezer, white, BioT™ ULT1.9 1 BCISMCS-806
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model BioT™ ULT1.9
Capacity (l) 54
Temperature (°C) −82...−45 °C
Display digital
Alarm For temperature, filter change, power failure
Shelves/drawers 2 freezer racks with drawers
Door(s) 1 door
Door lock Yes
Access ports Two built-in access ports available for optional CO2 / LN2
W×D×H int. (mm) 440×350×355
W×D×H ext. (mm) 620×470×780
Weight (kg) 72
Power rating 2,1 A
Electrical 208 - 230 V, 50/60 Hz
Refrigeration Hermetically sealed cooling system
Refrigerant Environmentally friendly CFV/HCFC-free, R600A, R70 and R14

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty