Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

School microscopes, VisiScope®

Supplier: VWR Collection
VWR® VisiScope®
These school microscopes are designed for science education.

  • Objective locking system
  • Innovative and robust structure for eay use
  • Ultra bright light, ergonomic control and contrast

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Type Model Pk VWR Catalog Number Quantity
Monocular MSL100 1 630-2643
Monocular MSL103 1 630-2644
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Model MSL103 MSL105 MSL100
Head 45° inclined, 360° rotating
Condenser N.A. 0,65 precentred with illuminator N.A. 0,65 precentred with iris diaphragm and filter holder N.A. 0,65 precentred
Eyepieces 10×/18 10×/16
Nosepiece Triple
Objectives 4×, 10×, 40×
Focusing system Coaxial coarse and fine knobs Separated coarse and fine knobs
Stage 120×110 mm with clips Round Ø 90 mm with clips
Illumination LED


Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web. will publish your name as user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY


Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty