Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Syringe pump, Legato 200

Supplier: ISMATEC PART OF COLE PARMER
It is an infiuse only dual syringe pump and can accomodate two syringes.

  • Holds one or two syringes from 0,5 µl to 140 ml
  • 4.3 WQVGA TFT colour display with touchpad
  • Built in RS485 interface
  • Built in syringe table
  • Unparallel ease of use




 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Laboratory syringe pump, Legato 200, for one or two 0,5 µl to 140 ml syringes, with linear force (34 kg) 1 ISMCKDLEGATO-200
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model Legato 200
Accuracy ±0,35%
Interfaces USB
W×D×H (mm) 889×254×279
Weight 4,9 kg

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty