Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Benchtop autoclaves, Essential

Supplier: CertoClav
The complete and cost effcicient solution for sterilisation at 121°C. 15 min. holding period). Available in 12 or 18 litre volume. Useable for solid intruments (also single wrapped), bottles and waste.

  • Autoclave with one button controller: just push „Start“ and the sterilisation process automatically runs
  • Succesful sterilisation is indicated
  • Electronic controls with with one-touch interface
  • The CertoLock closing mechanism allows effortless usage
  • Pressure gauge
  • 4-fold safety system
  • Fractioned venting
  • Printer port for printing protocols RS232
  • Automatic steam release cock

Certifications: CE marked, EU pressure directive 27 / 93 / EG, Low voltage directive 2006 / 95 / EG, laboratory safety directive EN 61010-1 and -4, Electro magnetic compatibilty EN 61326, workplace safety directive 2004 / 40 / EG and 2008 / 46 / EG




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Vertical benchtop autoclave, Classic 12 l 1 481-0821
Vertical benchtop autoclave, Classic 18 l 1 481-0825
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model Essential 18 l Essential 12 l
Capacity (l) 18 12
Material Aluminium
Temperature (°C) 121
Int.Ø×H (mm) 240×390 240×260
Ext.Ø×H (mm) 300×450
Weight (kg) 9 7
Electrical requirements 230 V AC, 50-60 Hz, 1900 W
Max. working pressure 1,2 bar

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Glass scale for thermometer 1 CERT1250330
Lid CV-EL complete without sterilization valve 1 CERT8511310
Lid Multicontrol complete with sterilization valve 1 CERT8510312
Manometer calibrated, with maximum indicator, with gasket and nut 1 CERT1250334
- 1 481-0813
Nut for manometer and steam release cock 1 CERT1250194
Stainless steel wire basket with handle (Ø×H: 230×200 mm): for handling of sterilisation goods. Fits models Essential, EL, Classic, Multicontrol 2 and Connect. 1 481-0080
Protocol printer (thermotransfer) for connection to models Essential and MultiControl 2 - purchased together with an autoclave 1 481-0817
Steam release cock for MC with venting nozzle, gasket and nut 1 CERT1250208
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty