Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Thermostatic bath for viscometer, Eagle

Supplier: Fungilab
Digitally controlled thermostatic baths. Models have a circulation pump with adjustable flow rate for external temperature control for viscometers. Units feature a cooling coil to maintain ambient temperature while using tap water. It is possible to work with or without circulation jacket. Baths can accomodate two optional supports for 600 ml beakers.

  • Optical and acoustic alarm and digital temperature reading
  • Accuracy better than 0,3 °C
  • Pump pressure upto 0,3 bar
  • Main power connection: 190 - 230 V

Maximum pump capacities:
Flow rate: 14 l/min


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Thermostatic bath, 150-B12S, with 12 l tank for viscometer, includes support for two beakers 1 FUNGB150B12S
Thermostatic bath, 150-B20, with 20 l tank for viscometer 1 FUNGB150B20
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model 150-B12S 150-B20
Temperature range (°C) Ambient +5...150
Temperature stability (°C) ±0,03
Heating capacity (kW) 2,0
Bath material Stainless steel
Bath capacity (l) 12 20
W×D×H (mm) 130×160×330
Weight (kg) 4,1

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty