Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Viscometer baths, Thermocap plus

Supplier: Fungilab
Precision viscometer bath suitable for capillary viscometers such as cannon-fenske, ubbelohde, ostwald, tube BS U, cannon-manning semimicro, ubbelohde BS/IP/SL, BS/IP/SL (S) and BS/IP/MSL.

  • Protection against temperature excess and low liquid level
  • Aluminium treated lid with five holes for capillaries
  • Digital temperature reading
  • Pump pressure upto 0,3 bar
  • Flow rate: 14 l/min

Delivery information: Supplied with five independent universal supports made from delrin treated plastic.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Precision viscometer bath, Thermocap Plus 1 FUNGB150V20
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model Thermocap Plus
Temperature range (°C) Ambient +5...150
Temperature stability (°C) ±0,03
Bath material Borosilicate glass
Bath capacity (l) 20

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty