Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Wi-Fi digital camera, VisiCam®

Supplier: VWR Collection
VisiCam®
  • Continuous automatic white balance and exposure, sizing, capture and compressed video
  • Wi-Fi requirements: Windows tablet and phone, Android tablet and phone, IOS tablet and phone, BlackBerry
  • USB control for brightness, contrast, tonality, saturation, sharpness, gamma, white balance and background

Compatible with Windows® Vista, 7, 8 and 10.

Delivery information: Supplied with adapters, USB cable, calibration slide, 5 V 2000 mA power supply and CD software.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Wi-Fi CS-mount camera 1 630-2629

Adapter
Description Pk VWR Catalog Number Quantity
Phototube adapter for digital camera 1 630-1747
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Sensor Micron C-MOS
Resolution 5,0 MP (PC) ; 2,0 MP (WiFi)
Output USB 2.0 ; WiFi
Sensitivity 0,53 V/Lux-Second (@ 550 nm)
Exposure time Automatic
Interfaces CMOS
W×D×H 70×70×40 mm
Weight 80 g

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty