Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Ecological ultra-low temperature freezers, TSX series

Supplier: Thermo Scientific
TSX Series Ultra-Low Freezer provides temperature uniformity that adapts to the environment, protecting samples and offering significant energy savings. With V-drive technology that runs variable speeds, adjusting cooling performance to the conditions inside and outside the freezer. At stable conditions the V-drive runs at a low speed, reducing the energy consumption.

  • Natural refrigerants for lower environmental impact and higher cooling efficiency
  • Water-blown foam insulation, eliminating chemical emissions and reducing the out-gassing common in other foam products
  • Door opening recovery time of 24 mins
  • The design provides optimum storage capacity while minimizing the space it takes up in the laboratory
  • Stores up to 15 years worth of temperature and event data on the on-board computer
  • Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • When there are frequent door openings, or samples are added to the freezer, the system detects the activity and increases the drive speed.

Temperature range: −50 to −86 °C



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER


The main product you are looking for is no longer available for purchase. Accompanying products and services may be found elsewhere on the page.

SPECIFICATIONS

Model TSX400V TSX 600V
Capacity (l) 548 815
Temperature (°C) −50...−86 − 50...− 86
Display touch screen interface
Defrost manual
Alarm audible and visual
Shelves/drawers 3
Door(s) External: 1
Internal: 2 insulated
Door lock yes
Specifications with all direction casters with locks
W×D×H int. (mm) 589×686×1300 874×719×130
W×D×H ext. (mm) 818×960×1981 1107×955×1981
Weight (kg) ~332 388

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Factory installed, five shelf option, for TSX400 and TSX600 1 HERA5IDTSX
Field installed, five shelf option, for TSX400 and TSX600 1 471-1173
Factory installed chart recorder (inkless), 15,2 cm, 7-day inkless recorder, −115 to +50 °C (5°C resolution), for TSX400 1 471-1169
Factory installed chart recorder (ink), 15,2 cm, 7-day ink recorder, −100 to +38 °C (2°C resolution), for TSX400 1 471-1170
Field installed chart recorder (inkless), 15,2 cm, 7-day inkless recorder, −115 to +50 °C (5°C resolution), for TSX400 1 471-1171
Field installed chart recorder (ink), 15,2 cm, 7-day ink recorder, −100 to +38 °C (2°C resolution), for TSX400 1 471-1172
Factory installed chart recorder (inkless), 15,2 cm, 7-day inkless recorder, −115 to +50 °C (5 °C resolution), for TSX600 1 HERACR567TSX
Factory installed chart recorder (ink), 15,2 cm, 7-day ink recorder, −100 to +38 °C (2 °C resolution), for TSX600 1 HERACRP567TSX
Field installed chart recorder (inkless), 15,2 cm, 7-day inkless recorder, −115 to +50 °C (5 °C resolution), for TSX600 1 HERAFCR567TSX
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty