Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Ultra-low temperature upright freezers, −86 °C, TSU™

Supplier: Thermo Scientific
TSU™
These freezers ensure ultimate protection and optimum capacity of most critical samples by having thermal performance, safety and security. Designed with high-efficiency compressors with exceptional performance and reliability, the power management system protects against a wide range of voltage variation and is easily accessible through the touch screen display. It has four polystyrene insulated inner doors that helps in maintaining the cabinet temperature during openings.

  • Environmentally friendly
  • Provided with chart recorder
  • Monitor the freezer's health 24/7
  • Brazed plate heat exchanger for more efficient heat transfer
  • Remote alarm contacts compatible with external alarm and monitoring systems

Temperature: − 50 to −86 °C




 

ORDER

Expand All / Collapse All
Type Pk VWR Catalog Number Quantity
Ultra low temperature upright freezer, TSU400V 1 THBRTSU400V
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model TSU400V
Capacity (l) 548
Temperature (°C) −50...−86
Display LCD touch screen
Defrost manual
Shelves/drawers 3/-
Doors 4 inner doors
Door lock Yes
Specifications High R-value vacuum insulation
W×D×H int. (mm) 588×720×1300
W×D×H ext. (mm) 822×955×1981
Weight (kg) 332

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Freezer interior, stainless steel, factory installed 1 HERASS34567
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty