Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Digital timer, one channel, triple alarm

Supplier: VWR Collection
VWR®
This digital timer is designed for high noise areas. It has various mounting options: Flat on bench, vertical view, lab coat attachment and metal surface attachment.

  • Counts up and down and displays elapsed time after countdown
  • Switchable capacity of 19 hours, 59 minutes to 99 minutes, 59 seconds
  • Triple alarm: Vibration, sound and/or light
  • Alarms can function at one time or be turned off manually
  • Last time set memory

Certifications: Individually tested and inspected using NIST in A2LA accredited laboratory (certification #2448.01) with conformity to the requirements of ISO 17025:2005. RoHS compliant.

Delivery information: Supplied with flip stand, magnetic back, pocket clip, two AAA batteries and certificate of calibration.



 

ORDER

Expand All / Collapse All
Description Colour Accuracy W×D×H Pk VWR Catalog Number Quantity
Digital timer, single channel Beige ±7 s/day 45×75×20 mm 1 609-0207
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping