Peqlab peqSTAR, Thermal Cyclers

Supplier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


Peqlab peqSTAR
732-3241 732-3243 PEQL95-05002-GBO
Peqlab peqSTAR, Thermal Cyclers
PCR Cyclers
The peqSTAR thermal cycler family combines high quality engineering with a comprehensive range of block formats. The peqSTAR X cycler is designed around a powerful yet easy to use software interface, and uses the same platform for both 96-well and 384-well formats. The peqSTAR 2X, with two independent high speed 48-well blocks in one system, offers the optimal solution for maximum flexibility within a minimal footprint. The peqSTAR XS is a compact personal cycler, with the highest flexibility. Its universal block can be loaded with up to 32×0,2 ml tubes, 4×0,2 ml 8-strips, or 16×0,5 ml tubes with flat caps.

  • Outstanding performance: Thermal plate with impressive thermal characteristics; powerful Peltier elements with Long Life Technology; heat sink with cooling fans with magnetic bearing enable rapid temperature change control of up to 5 °C/s (3 °C/s peqSTAR XS)
  • Reliable, reproducible results: 8, 2×8 or 16 Peltier elements control the temperature row by row, enabling an outstanding block homogeneity of ±0,2 °C, and the choice of absolute linear gradients and independent lane control
  • Engineered and manufactured in Germany according to ISO 9001, calibrated and maintained according to NIST standards, and backed with more than 20 years of cycler expertise and experience
  • Simple to use: Sharp, clear TFT display and intuitive touch screen commands
  • Data control: 4× USB (1× peqSTAR XS), 1× Ethernet (MS Windows®, Linux), remote control and monitoring of instruments via PC software, MP3 signal tones, user calls via email and master/slave control

All systems include simple to use PC software for remote control and monitoring of instruments, plus creation of PCR protocols on a PC.

FlexGradient technology: With the temperature of the eight rows each individually controlled, select between a perfectly linear temperature gradient (ideal for PCR optimisation), or independent lane control (ideal for the use of different primer pairs in the same run).
System tools at the touch of a button: Graphical or tabular programming, 'Global Program Ramp', 'Gradient Control', 'Tube Control', Emulation mode, online help, 'Quickstart' function, and 'Power Fail Denaturation' for auto-restart after power failure.
High specification remote control: State of the art technology, with VWR ‘PCR Cycler Master Software’; receive notifications via email, or use the system MP3 player.
Emulation mode: For easy transfer of PCR protocols.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR