Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Storage Bags, Zip Seal, Youngsley

Supplier: YOUNGSLEY PACKAGING LTD
Self-seal bag in PE, clear, plain, without write-on panel. Gauge: 200.

  • Resealable
  • 100% recyclable



 

ORDER

Expand All / Collapse All
Description Dimensions Pk VWR Catalog Number Quantity
Clear zip seal bags, BW0 38×63 mm 100 YOUNBW0
Clear zip seal bags, BW105 50×228 mm 100 YOUNBW105
Clear zip seal bags, BW1 57×57 mm 100 YOUNBW1
Clear zip seal bags, BW2 57×76 mm 100 YOUNBW2
Clear zip seal bags, BW3 76×82 mm 100 YOUNBW3
Clear zip seal bags, BW8 76×190 mm 100 YOUNBW8
Clear zip seal bags, BW4 88×114 mm 100 YOUNBW4
Clear zip seal bags, BW6 101×139 mm 100 YOUNBW6
Clear zip seal bags, BW5 114×114 mm 100 YOUNBW5
Clear zip seal bags, BW9 125×190 mm 1.000 YOUNBW9
Clear zip seal bags, BW7 139×139 mm 100 YOUNBW7
Clear zip seal bags, BW11 152×228 mm 100 YOUNBW11
Clear zip seal bags, BW10 190×190 mm 100 YOUNBW10
Clear zip seal bags, BW12 203×279 mm 1.000 YOUNBW12
Clear zip seal bags, BWA4 228×323 mm 1.000 YOUNBWA4
Clear zip seal bags, BW14 254×355 mm 100 YOUNBW14
Clear zip seal bags, BW15 279×406 mm 100 YOUNBW15
Clear zip seal bags, BW13 323×323 mm 1.000 YOUNBW13
Clear zip seal bags, BW16 330×457 mm 1.000 YOUNBW16
Clear zip seal bags, BW17 381×508 mm 100 YOUNBW17
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty