Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Syringe pumps, KDS

Supplier: Ismatec
The KDS syringe pumps give customers a cost effective solution for infusing fluids

  • Vibration elimination system
  • Very constant flow rate in the nanoliter range
  • Convey and dose pulsation
  • High chemical resistance

Certifications: CE Approved Model 100 series are ETL listed and conforms to ANSI/UL Standard 61010-1:2004 2ND ED.




 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Single-syringe infusion pump, 10 µl− 60 ml, KDS 100 1 ISMCKDS100
Two-syringe nanoliter pump for microdialysis and similar applications, holds 2 syringes 10 µl− 10 ml each, KDS 101 1 ISMCKDS101
Two- syringe infusion pump combines a broad speed range and holds a wide range of syringe sizes, holds 1 or 2 syringes 10 µl− 140 ml each, KDS 201 1 ISMCKDS200
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model KDS 101 KDS 100 KDS 200
Accuracy ± < 1 %
Interfaces Keypad
Display Backlit LCD
W×D×H (mm) 230×152,5×130 280×235×140
Weight 2 kg 4 kg

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping