Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Liquid nitrogen dewars, for storage and transport, L 2000 Series

Supplier: VWR Collection
VWR®
The L 2000 Series aluminium dewars are designed for storage and transport of liquid nitrogen and are very easy handle.

  • Lightweight, reliable and robust, the standard L 2000 dewars are fitted with a NW 50 Pneurop flange to allow the installation of a withdrawal head (except for L 2002)
  • Suitable for most miscellaneous laboratory and industrial applications

These vessels are made in France complying with the highest quality standards. All the units are certified Medical CE-marked and comply with the Medical Device Directive 93/42/CEE and Pressure Equipment Directive – PED 97/23/CE.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Liquid nitrogen dewar, L 2100 M 1 478-0592
Liquid nitrogen dewar, L 2012 M, with NW50 Pneurop flange + plug 1 478-0463
Liquid nitrogen dewar, L 2002 M 1 478-0593
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model L 2100 M L 2012 M L 2002 M
Capacity (l) 100 12,4 2
Daily evaporation (l/day) 0,61 0,14 0,09
Max. pressure (bar) 0,5
Ø neck (mm) 50 35
Int. height (mm) 922 526 330
Ø×H (mm) 500×1035 310×600 190×402
Weight, empty (kg) 32 8,1 2,7
Weight, full of LN₂ (kg) 113 18,1 4,3

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Roller base with 5 castors (2 equipped with brakes), extendable, can accommodate containers with an outer Ø 480 to 500 mm 1 478-0621
Nitrogen level measuring rod - 120 cm 1 478-0518
Mobile head TS1 with valves: filling/withdrawal, pressure building vent and safety valve and manometer, for 25 liters container 1 478-0622
Mobile head TS2 with valves: filling/withdrawal, pressure building vent and safety valve and manometer, for 35 liters container 1 478-0623
Mobile head TS3 with valves: filling/withdrawal, pressure building vent and safety valve and manometer, for 50 liters container 1 478-0624
Mobile head TS5 with valves: filling/withdrawal, pressure building vent and safety valve and manometer, for 100 liters container 1 478-0625
Capacity gauge INJC1 - Length 570 mm for 25 litre container - level indicator for LN2, fit on Mobile Head TS 1 478-0626
Capacity gauge INJC1 - Length 595 mm for 35 litre container - level indicator for LN2, fit on Mobile Head TS 1 478-0627
Capacity gauge INJC1 - Length 640 mm for 50 litre container - level indicator for LN2, fit on Mobile Head TS 1 478-0628
Capacity gauge INJC1 - length 992 mm for 100 litre container - level indicator for LN2, fit on Mobile Head TS 1 478-0629
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty