Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Tubing, FEP

Supplier: HyServ
FEP tubing is produced from fluorinated ethylene propylene.The chemical resistance, surface smoothness, transparency and purity of the FEP tubing make it ideal for use in many fluid handling applications within the semiconductor, chemical process plant, instrumentation, bio-tech and medical markets.

  • Good optical clarity
  • Reduced gas diffusion
  • Biocompatible
  • Temperature range: −254 °C to +205 °C



 

ORDER

Expand All / Collapse All
Ø int. Ø ext. Wall thickness Pk VWR Catalog Number Quantity
0,79 mm 1,59 mm 0,40 mm 5 m ZZJE4500079040
1,00 mm 2,00 mm 0,50 mm 5 m ZZJE4500100050
10,00 mm 12,00 mm 1,00 mm 5 m ZZJE4501000100
2,00 mm 4,00 mm 1,00 mm 5 m ZZJE4500200100
3,18 mm 6,35 mm 1,59 mm 5 m ZZJE4500318159
4,00 mm 6,00 mm 1,00 mm 5 m ZZJE4500400100
5,00 mm 8,00 mm 1,50 mm 5 m ZZJE4500500150
6,00 mm 8,00 mm 1,00 mm 5 m ZZJE4500600100
6,35 mm 9,53 mm 1,59 mm 5 m ZZJE4500635159
8,00 mm 10,00 mm 1,00 mm 5 m ZZJE4500800100
9,53 mm 12,7 mm 1,59 mm 5 m ZZJE4500952159
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals