Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Abrasion testers, Taber® Abraser 5135/5155

Supplier: TQC B.V.
Taber® Abraser
This rotary abrasion tester is used to determine relative resistance to abrasion defined as "the ability of a material to withstand mechanical damage" such as rubbing, scraping or erosion.

  • Taber abrading wheels produce characteristic rub wear action
  • Provide reliable data in a matter of minutes
  • Membrane control panel with digital display
  • Platform speeds 60 and 72 rpm
  • Simple to operate

It can be used to test virtually any flat specimen, such as painted and laquered surfaces, textile fabrics, metals, stone, paper, glass, ceramic, plastics and rubber.

Certifications: ISO 9001:2000 certified

Delivery information: Supplied with auxiliary weights (500 g and 1000 g), specimen holder, hold down ring, refacing discs, specimen mounting card sample package, Calibrade® abrading wheel set, vacuum unit with suction hose and round brush.



 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Dual head abrasion tester, Taber® Abraser 5155 1 SIMETB0157
Single head abrasion tester, Taber® Abraser 5135 1 SIMETB0156
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Multi-media abraser attachment, Taber 5500 1 SIMETB0170
Taber calibration verifation kit 1 SIMETB0200
Taber CS 17 abrasion wheel 1 SIMETB0500
Taber CS 10 wheels 1 SIMETB0501
Taber CS 0 (S-32) wheels 1 SIMETB0502
Calibrase® wheel set CS-10F (resilient) 1 SIMETB0503
Taber S-42 sandpaper strips 100 SIMETB0506
Taber S-11 refacting disc 1 SIMETB0599
Taber S 16 specimen plates 1 SIMETB0600
Taber S 33 sandpaper strips 1 SIMETB0601
Taber S 36 mounting cards 1 SIMETB0602
H 38 calibrade wheel set (non-resilient) tan (very fine abrasive) 1 SIMETB0604
S-39 leather wheel set (leather strip mounted to brass hub) 1 SIMETB0605
Taber S-45 wheel tracking cards 1 SIMETB0610
Taber H18 wheels 1 SIMETB0700
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty