Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Cleaning module, VRM 4

Supplier: Lauda
The cleaning module enables the fully automatic cleaning and drying of the glass capillary viscometers.

  • Depending on the fittings, one or two viscometers can be connected
  • Two different cleaning liquids can be selected separately
  • High quality materials guarantee resistance to many common solvents

The glass viscometers can then be cleaned using cleaning solvents and dried with a volatile solvent and ambient air.

Certifications: DIN 12876

Delivery information: Supplied with connection cable to PVS control unit, connection stoppers for GL 45 vessels, tubing set for filling bottles and waste bottles.

Caution: Not suitable for use with sulphuric acid.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Model Range Pk VWR Catalog Number Quantity
Rincing module set VRM 4 0,3 - 100 mm²/s 1 SET 645-0042
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Temperature range (polyphthalimide stand) (°C) 20...100
W×D×H (mm) 130×160×130
W×D×H 130×160×130 mm
Weight 4800 g
Weight (kg) 4,8

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Connecting set with aspirating tube and screw connection 1 SET 645-0066
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty