Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

ESD occupational shoes, clogs, High Original, 5001/5004

Supplier: Abeba
High Original
ESD shoe made from smooth or preforated leather with a foldable, adjustable heel strap and a PU sole with cross/circle profile (resistant to fuels and animal fats).

  • Leather heel patch
  • Sanitized® treatment reduces odour and bacterial growth
  • Slip-resistant PU sole
  • Wedge heel 45 mm

Colour: White

Certifications: EN 61340 (ESD); TÜV GS DIN 4843/100 § 3.1v.8/93, EN ISO 20347:2012; OB, A, E, FO, SRC




 

ORDER

Expand All / Collapse All

Model 5001: Perforated upper
Shoe size Colour Pk VWR Catalog Number Quantity
36 White 1 PAIR ABEB5001/36
37 White 1 PAIR ABEB5001/37
38 White 1 PAIR ABEB5001/38
39 White 1 PAIR ABEB5001/39
40 White 1 PAIR ABEB5001/40
41 White 1 PAIR ABEB5001/41
42 White 1 PAIR ABEB5001/42

Model 5004: Smooth upper
Shoe size Colour Pk VWR Catalog Number Quantity
36 White 1 PAIR 114-7358
37 White 1 PAIR 114-7359
38 White 1 PAIR 114-7360
39 White 1 PAIR 114-7361
40 White 1 PAIR 114-7362
41 White 1 PAIR 114-7363
42 White 1 PAIR 114-7364
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping