Earmuffs, Leightning® L3

Supplier: Honeywell Safety
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

DALL1010924EA 51.3 GBP
DALL1010924
Earmuffs, Leightning® L3
These earmuffs feature a robust steel wire band that withstands demanding use, especially in tough environments. Available with headband or in neckband style.

  • Air Flow Control™ technology provides better, consistent attenuation, especially at low frequencies
  • Snap in ear cushions makes cushion replacement quick and easy
  • Headband version: Padded foam headband delivers minimal pressure and therefore long wearing comfort
  • Neckband version: Sleek, anatomic behind-the-head design can be worn with other PPE including face shields, helmets, visors and respirators; with headband strap for better positioning on the head

The earmuffs can be used in extreme temperatures/humidity and under aggressive chemical influences.

SNR: 34 dB (headband)
SNR: 32 dB (neckband)
Weight: 302 g (headband); 276 g (neckband)

Certifications: EN 352-1
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR