Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Barometer with clock, Traceable®

Supplier: VWR Collection
This workstation is designed for the monitoring of conditions affecting sample analysis, and assisting in the prediction of weather changes.

  • Suitable for wall mounting
  • Adjustable altitude compensation (–900 to +3600 feet/–300 to +1200 metres)
  • Graphic barometric trend showing present reading and previous 1-, 3-, 6-, and 12-hour readings in a bar chart format
  • Forecasting indicators of weather conditions for the next 12-hours using symbols for sunny, cloudy, and rainy
  • Clock: Time in AM/PM or 24-hour format and date

Certifications: Traceable® to standards provided by NIST (National Institute of Standards and Technology).



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Range Accuracy Resolution W×D×H Weight Pk VWR Catalog Number Quantity
–50…+70 °C; 800 - 1050 mbar ±1,0 (0…40), ±2,0 °C;
±6,0 (890 - 1020), ±10 mbar
0,5 °C; 1,0 mbar 197×63,5×76,2 mm 227 g 1 620-2243 Unavailable
unavailable This product is discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service on 0800 22 33 44.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty