Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

High visibility rain jacket, Bron 1851

Supplier: Sioen
Flexothane® Essential
Water- and wind-proof jacket made from lightweight Flexothane® Essential fabric (100% polyester knitting with PU coating). Different linings/ fleeces can be zipped in.

  • Flexothane Essential fabric: 100% Polyester knitting with PU coating
  • Water- and windproof, supple, stretchable, lightweight, noiseless
  • High frequency welded seams
  • Straight collar, foldaway hood in collar, zip closure under flap with press studs
  • Two Inset pockets
  • Kimono sleeves, sleeve narrowing by press studs

Back length: 85 cm
Weight: 170 g/m²

Certifications: EN 471 (3-3), EN 343 (3-1)




 

ORDER

Expand All / Collapse All
Colour Clothing size Pk VWR Catalog Number Quantity
Hi-vis orange/dark blue S 1 SIOE1851/062/S
Hi-vis orange/dark blue M 1 SIOE1851/062/M
Hi-vis orange/dark blue L 1 SIOE1851/062/L
Hi-vis orange/dark blue XL 1 SIOE1851/062/1XL
Hi-vis orange/dark blue XXL 1 SIOE1851/062/2XL
Hi-vis orange/dark blue 3XL 1 SIOE1851/062/3XL
Hi-vis yellow/dark blue S 1 SIOE1851/065/S
Hi-vis yellow/dark blue M 1 SIOE1851/065/M
Hi-vis yellow/dark blue L 1 SIOE1851/065/L
Hi-vis yellow/dark blue XL 1 SIOE1851/065/1XL
Hi-vis yellow/dark blue XXL 1 SIOE1851/065/2XL
Hi-vis yellow/dark blue 3XL 1 SIOE1851/065/3XL
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping