Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Ubbelohde viscometers (DIN)

Supplier: Fungilab
Ubbelohde viscometers are used to determine kinematic viscosity of transparent Newtonian liquids.

Certifications: DIN 51562-1, ISO 3105, UNE 400313

Delivery information: Supplied with a calibration certificate traceable to UKAS.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Range Capillary no. Pk VWR Catalog Number Quantity
0,35 - 1 mm²/s 0 1 FUNGCV003-100
0,7 - 3 mm²/s 0c 1 FUNGCV003-101
1 - 5 mm²/s 0a 1 FUNGCV003-102
2 - 10 mm²/s I 1 FUNGCV003-103
6 - 30 mm²/s Ic 1 FUNGCV003-104
10 - 50 mm²/s Ia 1 FUNGCV003-111
20 - 100 mm²/s II 1 FUNGCV003-105
30 - 300 mm²/s IIc 1 FUNGCV003-106
100 - 500 mm²/s IIa 1 FUNGCV003-112
200 - 1000 mm²/s III 1 FUNGCV003-107
600 - 3000 mm²/s IIIc 1 FUNGCV003-108
1000 - 5000 mm²/s IIIa 1 FUNGCV003-113
2000 - 10000 mm²/s IV 1 FUNGCV003-109
6000 - 30000 mm²/s IVc 1 FUNGCV003-110
10 000 - 50 000 mm²/s IVa 1 FUNGCV003-114
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Measurement accuracy ±0,2 ml
Volume 15 ml

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty