Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

UV/Vis spectrophotometer, UH5300

Supplier: Hitachi
High end UV/Vis spectrophotometer with connectivity for the modern laboratory.

  • Achievable wavelength resolution of 1 nm
  • Double (split) beam optics with permanent reference position
  • Remote operation by PC or tablet terminals such as the iPad® via wireless LAN

Ordering information: For details of the full range of accessories, please contact your local VWR sales office.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Model Pk VWR Catalog Number Quantity
UV/Vis spectrophotometer UH5300 1 634-0829
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Optical design Monochromator
Detector Silicon photodiode
Absorbance range −3,3 - +3,3 A
Absorbance accuracy ±0,002 (0 − 0,5) ; ±0,004 (0,5 − 1,05) A
Noise (RMS) (A) Up to 0,0001 (260 nm, 0 A)
Photometric range 0 - 300 % T
Stray light 1,00 % @198 nm (KCl) ; 0,05 % @ 220 nm (NaI) ; 0,05 % @ 340 nm (NaNO₂)
Wavelength range 190 – 1100 nm
Wavelength accuracy ±0,3 ((Xe) 260,6 ; 484,3 ; 881,9 nm (Hg) 253,7 ; 435,8 ; 546,1 nm)
Scanning speed 100 nm/min max.
Light source Pulsed Xenon lamp with 7 year warranty
Baseline flatness ±0,0009 A/h (260 nm; 2 h after power on)
W×D×H (mm) 490×510×280
Weight 19 kg
Standard cell holder Automatic six-cell turret

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Automatic sipper, 50 µl 1 634-0798
Water circulated cell holder with magnetic stirrers for agitation of sample solution 1 634-0799
Cell holder for 10 mm path length cell 1 634-0800
Holder base for single cell holder and a selection of holders 1 634-0801
Front panel 1 634-1061
IQ/OQ documentation 1 634-1062
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty