Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Vacuum ovens, cooled, VOcool series

Supplier: Memmert
Using low temperature vacuum drying sensitive and unstable samples can be dried gently, avoiding damage to the cell structure. These cooled vacuum ovens have corrosion resistant, stainless steel inner chambers and housing. Direct contact between the load and thermoshelf ensures rapid and equal heating/cooling without thermal loss. The thermoshelf has a PT100 temperature sensor at the centre with integrated large-area heating and cooling in the lowest position (cannot be removed). This gives excellent thermal transition, very fast heating-up/cooling down times and precise control. Units feature an auto diagnostic system with fault indication. GLP/GMP compliance is assisted via the parallel interface and "Celsius" software for control and documentation of temperature and pressure. Internal log memory records all setpoint and actual values.

  • Digital LED display for all set and actual parameters and digital seven-day programme timer with real time clock
  • Integrated timer for temperature and pressure (vacuum) profiles of up to 40 ramps, each segment is adjustable from 1 min up to 999 h
  • Various protection features including digitally adjustable, microprocessor over-temperature controller TWW, (independent adjustable temperature safety device class 3.1, which protects the samples and the oven) maximum value for over-temperature, minimum value for under-temperature with audible and visual alarm
  • Adjustable pressure range 10 mbar up to 1100 mbar
  • Glass door, with a spring-loaded, 15 mm thick safety glass panel inside and a non-splinter screen on the outside
  • Temperature range extension from 0 to +90 °C is available as a factory fitted option

Certifications: IP protection class according to DIN EN 60529: IP 20

Delivery information: Units supplied with bottom drip tray, software and one fixed thermoshelf with a calibration certificate (measurements taken at 50 °C and 50 mbar in the middle of the shelf), pump control, inert gas inlet. Additional accessories and factory fitted options are available on request, please enquire for further details. Note, units have a 3 year warranty period as standard. The optional additional 1 year extension to that 3 year period, gives 4 years in total.


 

ORDER

Expand All / Collapse All

Standard models
Description Pk VWR Catalog Number Quantity
Cooled vacuum oven VO200cool 1 466-0343
Cooled vacuum oven VO400cool 1 466-0344

Extended temperature range models, (factory fitted option, can not be retro fitted)
Description Pk VWR Catalog Number Quantity
Cooled vacuum oven VO200cool with extended temperature range, 0 to 90 °C 1 466-0428
Cooled vacuum oven VO400cool with extended temperature range, 0 to 90 °C 1 466-0429
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model VO400cool VO200cool VO400cool
Temperature range (°C) 5...90 0...90
Capacity (l) 49 29 49
Shelves supplied (max.) 1
Max. load per shelf (kg) 20
Int. W×D×H (mm) 385×330×385 385×250×305 385×330×385
Ext. W×D×H (mm) 550×730×680 550×650×600 550×730×680
Weight (kg) 92 68 92
Power consumption (W) 500 400 500
Temperature variation (spatial) (°C) at 20 °C: <±1
Temperature fluctuation (time) (°C) ≤±0,3

ACCESSORIES

Expand All / Collapse All

1 Year extension to guarantee period
Description Pk For VWR Catalog Number Quantity
One year extension to warranty period 1 VO200cool MEMMGA2Q5VO200COOL
One year extension to warranty period 1 VO400cool MEMMGA2Q5VO400COOL

Bottom drip trays
Description Pk VWR Catalog Number Quantity
Bottom drip tray, for VO200cool 1 MEMME04256VO200COL
Bottom drip tray, for VO400cool 1 MEMME04257VO400COL

Manufacturers works calibration certificate
Description For Pk VWR Catalog Number Quantity
Manufacturers works calibration certificate for 3 temperatures: +5, +30, +90 °C at 50 mbar pressure VO200cool 1 MEMMD00133VO200COL
Manufacturers works calibration certificate for 3 temperatures: +5, +30, +90 °C at 50 mbar pressure VO400cool 1 MEMMD00133VO400COL

Noise insulated vaccum pump module with built-in pump
Description For Pk VWR Catalog Number Quantity
Noise-insulated vacuum pump module with built-in pump VO200cool 1 MEMMPMP200VO200COL
Noise-insulated vacuum pump module with built-in pump VO400cool 1 MEMMPMP400VO400COL

Noise insulated vaccum pump module without pump
Description For Pk VWR Catalog Number Quantity
Noise-insulated vacuum pump module without pump VO200cool 1 MEMMPM200VO200COOL
Noise-insulated vacuum pump module without pump VO400cool 1 MEMMPM400VO400COOL

Signal cable
Description For Pk VWR Catalog Number Quantity
Signal cable for optimising pump performance (3 m) VO200cool 1 MEMMB04027VO200COL
Signal cable for optimising pump performance (3 m) VO400cool 1 MEMMB04027VO400COL

Subframe tubular steel
Description For Pk VWR Catalog Number Quantity
Subframe, black enamelled tubular steel, total height 1650 mm for stacking vacuum oven and pump module VO200cool 1 MEMME02030VO200COL
Subframe, black enamelled tubular steel, total height 1650 mm for stacking vacuum oven and pump module VO400cool 1 MEMME02031VO400COL

Vaccum connecting hose
Description For Pk VWR Catalog Number Quantity
Vacuum connecting hose (3 m) VO200cool 1 MEMMB04026VO200COL
Vacuum connecting hose (3 m) VO400cool 1 MEMMB04026VO400COL
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping